Beli kawat stainless 2mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    47%
    Mulai

    Rp34.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  2. Non Brand Binding Wire (Kawat Ikat)
    Mulai

    Rp25.900

    Non Brand Binding Wire (Kawat Ikat)
    Deskripsi:
    Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.
    atribut:
    • Diameter Thickness (mm): 0.813
  3. TRUSCO Wire
    70%
    Mulai

    Rp109.900

    TRUSCO Wire
    Deskripsi:
    The iron wire is plated. 1kg roll. For a wide variety of ties such as gardening, farms, and other work.
    atribut:
    • Finish Material: Steel (SWMGS-2) / Unichrome plating
  4. TRUSCO Steel Wire (Kawat Baja)
    Mulai

    Rp46.900

    TRUSCO Steel Wire (Kawat Baja)
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  5. TRUSCO Steel Wire
    Mulai

    Rp109.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  6. Forte Wire Steel Wire (Kawat Baja)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

  7. TRUSCO Steel Wire Small Roll Type (Kawat Baja Gulungan Kecil)
    70%
    Mulai

    Rp46.900

    TRUSCO Steel Wire Small Roll Type (Kawat Baja Gulungan Kecil)
    Deskripsi:
    Small volume type. For gardening, farming, and other work. For various bonds.
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Treatment: Hot-dip galvanized finish
  8. POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    Mulai

    Rp6.900

    POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    atribut:
    • Construction: 7x19
    • Core: IWRC
    • Safety Standard Europe: EN 12385-4
    • Strength Grade (N/mm²): 1570
    • Surface: SS 304
    • Wire Rope Diameter (mm): 2-24
  9. TRUSCO Wire
    Mulai

    Rp389.900

    TRUSCO Wire
    Deskripsi:
    Purpose: Gardening, plantations, and other work, etc, a broad range For various types of binds.
    atribut:
    • Finishing Material: Steel (SWMGS-2)/uni-chrome plating
    • Weight (kg): 1
    • Length (m): 60
    • Working Load (kgf): 21
    • Count: 16
    • Purpose of Use: For uniting.
    • Wire Diameter (mm): 1.6
  10. monotaro Wire 1kg (Kawat)
    Mulai

    Rp90.900

    monotaro Wire 1kg (Kawat)
    Deskripsi:
    Manufacturing site, construction site, to the binding applications in such as horticulture and plantations.
    atribut:
    • Material: iron
    • Surface Treatment: plating
  11. TRUSCO Aluminum Wire (Kawat Alumunium)
    50%
    Mulai

    Rp209.900

    TRUSCO Aluminum Wire (Kawat Alumunium)
    Deskripsi:
    -Soft and easy to process, and it is resistant to corrosion.-Gardening, bonsai, works and the like.
    atribut:
    • Material: Aluminium (A1070)
    • Purpose of Use: Gardening, bonsai, works and the like.
  12. Non Brand Steel Wire (Kawat Baja)
    Mulai

    Rp139.900

    Non Brand Steel Wire (Kawat Baja)
    Deskripsi:
    Baja karbon tinggi/WIRE HIGH CARBON STEEL adalah baja paduan dengan kandungan karbon antara 0,6–1,4% dari keseluruhan berat baja paduan.
    atribut:
    • Size (mm): 0.2
    • Volume (Kg): 1.1375
  13. Non Brand Galvanized Wire Mesh (Ram Wire)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Non Brand Galvanized Wire Mesh (Ram Wire)
    Deskripsi:
    -Kawat loket adalah Kawat galvanis bermutu tinggi dengan memiliki daya tahan karat yang jauh lebih baik dari Kawat besi biasa.-Kawat loket galvanis terbuat dari bahan galvanis sehingga tidak mudah berkarat dan korosi, yang di buat dari besi berkualitas tinggi dengan tekhnik super kuat.-Produk ini memiliki karakter yang mengkilap juga sangat kuat karena tiap sambungannya di las dengan sangat kuat, sehingga tidak mudah lepas meskipun di potong di tengah tengah ruas kotaknya.-Kebutuhan bisa di gunakan untuk peternakan, perkebunan, penyekat gudang/pabrik maupun konstruksi
    atribut:
    • Length (m): 10
    • Height (m): 0.9
  14. monotaro Welding Wire Solid (Kawat Las)
    77%
    Mulai

    Rp189.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  15. WGS Concrete Wire (Kawat Beton)
    Mulai

    Rp1.199.900

    WGS Concrete Wire (Kawat Beton)
    Deskripsi:
    Kawat Bendrat atau Kawat Beton ini biasanya digunakan untuk mengikat rangka besi sebelum di cor dimana Kawat Bendrat ini akan dibuat sebagai pengikat rangkaian tulangan antara satu tulangan dengan yang lainnya, baik pada tulangan kolom, slab, balok maupun rangkaian tulangan lain sehingga nantinya akan membentuk suatu kerangka yang siap untuk di cor.
    atribut:
    • Type: Local
  16. Kiswire Wire Rope Stainless (Tali Kawat Sling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Kiswire Wire Rope Stainless (Tali Kawat Sling)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0076:2008 No. 171UJ920
Daftar Harga kawat stainless 2mm Terbaru November 2026
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp34.900
Non Brand Stainless Steel Wire (Kawat Baja)Rp169.900
Non Brand Binding Wire (Kawat Ikat)Rp25.900
TRUSCO WireRp109.900
monotaro.id Galvanized Wire Zinc (Kawat Baja Galvanis)Rp669.900
TRUSCO Steel Wire (Kawat Baja)Rp46.900
TRUSCO Steel WireRp109.900
Forte Wire Steel Wire (Kawat Baja)Rp63.900
TRUSCO Steel Wire Small Roll Type (Kawat Baja Gulungan Kecil)Rp46.900
POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)Rp6.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)